
Set of Four Brown And Green Polyresin Gnomes, 4PK
Mfr # 518131
Zoro # G422884469
product price:Â $60.39
/pk 4, $15.10/eaKey Features
Pieces per Set
4
Width
3.5 in
Plays Music
No
Assembly Required
No
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518131
Zoro #
G422884469
UPC #
-
Country of Origin
China
Dimensions
Width
3.5 in
Depth
4 in
Length
5.25 in
Details
Pieces per Set
4
Item
Sculptures
Plays Music
No
Assembly Required
No
Nature Motif
No Nature
Color
Brown, Green
LED Lighting
No
Design Motif
Not an animal
Material
Polyresin
Construction Method
Machine-Made
Hand Painted
No
Occasion
No Holiday
Sculpture Type
Sitting Gnome
Subject
Fantasy & Sci-fi
Commercial Use
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this set of four brown and green polyresin gnomes. This charming sculpture set features intricate designs that bring a touch of whimsy to any environment. Crafted with machine-made precision, these cute gnomes come complete with green hats over the eyes, big beards, and floral accents. Made from durable polyresin and metal, they are designed to withstand the test of time while brightening up your home decor. 5.25-inch h x 3.5-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.