
Set of Four Brown Bird Square Wood Plaques Hanging Wall Decor, 4PK
Mfr # 516342
Zoro # G322882961
product price:Â $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Style
Country
Assembly Required
No
Construction Method
Machine-Made
Color
Brown
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516342
Zoro #
G322882961
UPC #
-
Country of Origin
China
Dimensions
Size
8" x 2.25" x 8"
Length
8 in
Width
2.25 in
Depth
8 in
Details
Style
Country
Assembly Required
No
Construction Method
Machine-Made
Color
Brown
Shape
Square
Outdoor Suitability
No
Hooks Included
No
Material
Solid Wood
Finish Style
Worn/Fade
Mirrored
No
Fringe/Tassels Included
No
Lighted
No
Wall Decor Type
Hanging Wall Decor
Item
Wall Decor
Orientation
Vertical Only
Commercial Use
No
Number of Pieces
4
Description
Unique and decorative, this set of four brown bird square wood plaques hanging wall decor will leave a lasting impression. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. This bird inspired art will be a great addition to your space. 8.00-inch h x 2.25-inch w x 8.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.