Set of Four Brown Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK

  • Mfr # 565255

  • Zoro # G322832515


product price: $526.99
/pk 4, $131.75/ea
Free Shipping & Returns

Key Features

Canopy Included
No
UV Protective Finish
No
Chair Frame Color
Brown
Commercial Use
Yes
Chair Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565255
Zoro #
G322832515
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Depth
18.9 in
Chair Height
34.6 in
Chair Width
22.8 in

Details

Canopy Included
No
UV Protective Finish
No
Chair Frame Color
Brown
Commercial Use
Yes
Chair Weight Capacity
250 lb
Modular
No
Item
Outdoor Chairs
Includes
Set of 4 chairs
Outdoor Chair Type
Dining Chair
Chair Frame Material
Polypropylene
Assembly
No Assembly Needed
Product Type
Does Not Apply
Cushions Included
No
Number of Chairs Included
4

Description

Create an enchanting ambiance with the set of four brown heavy duty plastic outdoor stacking dining chairs, adding a touch of sophistication and refinement to your outdoor space. Featuring a classy woven faux rattan look, these good looking chairs are durable and safe to use both indoors and out. Featuring a full supportive back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 34.60-inch h x 22.80-inch w x 18.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.