Set Of Four Chrysanthemum Gold Framed Print Wall Art, 4PK

  • Mfr # 525810

  • Zoro # G522891855


product price:  $817.99
/pk 4, $204.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Green
Subject
Plants & Flowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525810
Zoro #
G522891855
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Depth
1 in
Length
25 in

Details

Material
Paper
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Item
Wall Art
Color
Green
Subject
Plants & Flowers
Subject Pattern
Chrysanthemums
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Commercial Use
Yes
Number of Pieces Included
4
Art Type
Print
Wall Mounting Hardware Included
Yes

Description

Bring some sizzle to your space with this eye-catching set of four chrysanthemum gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch H x 17-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.