Set of Four Clear Acrylic Stemless Highball Glass

  • Mfr # 521163

  • Zoro # G022351118


product price: $55.39
/ea

Key Features

Overall Height
5.9 in
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed
Overall Depth
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521163
Zoro #
G022351118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.9 in
Overall Depth
3.35 in
Overall Width
3.35 in

Details

Item
Barware and Drinkware
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed

Description

Indulge in your preferred drinks with this set of four clear acrylic stemless highball glass . Great for cocktails, but also ideal for everyday drinks including water. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this no pattern and not solid color pattern. The smooth non-texture of this surface will feel elegant and sleek in your hand. Every drink deserves the perfect glass, and so do you. 5.9-inch H x 3.35-inch W x 3.35-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.