
Set of Four Clear Acrylic Stemless Highball Glass
Mfr # 521165
Zoro # G722354204
product price: $55.39
/eaKey Features
Material
Acrylic
Overall Width
3.5 in
Overall Depth
3.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521165
Zoro #
G722354204
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3.5 in
Overall Depth
3.5 in
Overall Height
6 in
Details
Item
Barware and Drinkware
Material
Acrylic
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Indulge in your preferred drinks with this set of four clear acrylic stemless highball glass . Great for cocktails, but also ideal for everyday drinks including water. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Add an air of casual elegance with the fresh and modern design of a stemless glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Imbibe in style with this good looking and eye-catching no pattern and not solid color design. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 6-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.