Set of Four Clear Acrylic Stemless Whiskey Glass

  • Mfr # 521153

  • Zoro # G722350527


product price: $61.49
/ea

Key Features

Application Type
Yes
Overall Height
4.5 in
Assembly Required
No Assembly Needed
Overall Depth
3.63 in
Overall Width
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521153
Zoro #
G722350527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.5 in
Overall Depth
3.63 in
Overall Width
3.63 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Acrylic
Item
Barware and Drinkware

Description

This set of four clear acrylic stemless whiskey glass will elevate your whiskey sipping experience. The mult-purpose shape can also be used for most any other drink or beverage. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching no pattern and not solid color design. The texture on this surface not only looks great but feels cool in your hand. Sipping from the right glass can make the difference between a drink and an amazing experience. 4.5-inch H x 3.63-inch W x 3.63-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.