Set of Four Clear Acrylic Stemless Whiskey Glass

  • Mfr # 521158

  • Zoro # G022344103


product price: $51.59
/ea

Key Features

Overall Width
3.5 in
Overall Depth
3.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Overall Height
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521158
Zoro #
G022344103
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3.5 in
Overall Depth
3.5 in
Overall Height
3.93 in

Details

Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Application Type
Yes
Material
Acrylic

Description

The set of four clear acrylic stemless whiskey glass is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Add an air of casual elegance with the fresh and modern design of a stemless glass. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking no pattern and not solid color pattern. The smooth non-texture of this surface will feel elegant and sleek in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 3.93-inch H x 3.5-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.