
Set of Four Clear Acrylic Stemmed Flutes
Mfr # 521144
Zoro # G322365518
product price: $57.29
/eaKey Features
Overall Width
1.96 in
Overall Depth
1.96 in
Assembly Required
No Assembly Needed
Overall Height
8.46 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521144
Zoro #
G322365518
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1.96 in
Overall Depth
1.96 in
Overall Height
8.46 in
Details
Assembly Required
No Assembly Needed
Material
Acrylic
Application Type
Yes
Item
Barware and Drinkware
Description
Add a distinctive touch to your drinkware collection with this beautiful set of four clear acrylic stemmed flutes. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The graceful stem adds an air of sophistication to your favorite beverage. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 8.46-inch H x 1.96-inch W x 1.96-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.