
Set of Four Clear and Blue Acrylic Highball Glasses
Mfr # 521161
Zoro # G422346202
product price: $59.19
/eaKey Features
Overall Height
5.9 in
Assembly Required
No Assembly Needed
Overall Width
3.35 in
Overall Depth
3.35 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521161
Zoro #
G422346202
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5.9 in
Overall Width
3.35 in
Overall Depth
3.35 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Acrylic
Item
Barware and Drinkware
Description
Indulge in your preferred drinks with this set of four clear and blue acrylic highball glasses. Great for cocktails, but also ideal for everyday drinks including water. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Add iconic style to your setting with this good looking clear with a pop of blue design. The smooth non-texture of this surface will feel elegant and sleek in your hand. Sipping from the right glass can make the difference between a drink and an amazing experience. 5.9-inch H x 3.35-inch W x 3.35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.