Set of Four Clear and Blue Acrylic Stemless Whiskey Glasses

  • Mfr # 521152

  • Zoro # G822363441


product price: $61.49
/ea

Key Features

Overall Depth
3.63 in
Application Type
Yes
Overall Width
3.63 in
Assembly Required
No Assembly Needed
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521152
Zoro #
G822363441
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.63 in
Overall Width
3.63 in
Overall Height
4.5 in

Details

Application Type
Yes
Item
Barware and Drinkware
Assembly Required
No Assembly Needed
Material
Acrylic

Description

The set of four clear and blue acrylic stemless whiskey glasses is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Includes a decorative clear rim to enhance the look and elegance of the glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. The texture on this surface not only looks great but feels cool in your hand. Every drink deserves the perfect glass, and so do you. 4.5-inch H x 3.63-inch W x 3.63-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.