
Set of Four Clear and Blue Acrylic Stemmed Flutes
Mfr # 521142
Zoro # G922372114
product price: $59.45
/eaKey Features
Overall Depth
1.96 in
Overall Height
8.46 in
Assembly Required
No Assembly Needed
Overall Width
1.96 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521142
Zoro #
G922372114
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
1.96 in
Overall Height
8.46 in
Overall Width
1.96 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Barware and Drinkware
Material
Acrylic
Description
Get ready to enjoy your favorite bubbly in style with this fine set of four clear and blue acrylic stemmed flutes. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Includes a decorative clear rim to enhance the look and elegance of the glass. Imbibe in style with this good looking and eye-catching solid color design. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 8.46-inch H x 1.96-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.