
Set of Four Clear and Blue Swirl Acrylic Highball Glasses
Mfr # 521171
Zoro # G122341118
product price:Â $65.69
/eaKey Features
Overall Height
6 in
Overall Depth
3.5 in
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521171
Zoro #
G122341118
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6 in
Overall Depth
3.5 in
Overall Width
3.5 in
Details
Item
Barware and Drinkware
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed
Description
This set of four clear and blue swirl acrylic highball glasses is a valuable and fashionable addition to any drinkware collection. Great for cocktails, but also ideal for everyday drinks including water. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking swirl pattern. The textured surface gives this a unique and dimensional feel. Every drink deserves the perfect glass, and so do you. 6-inch H x 3.5-inch W x 3.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.