Set of Four Clear and Blue Swirl Acrylic Stemmed All Purpose Wine Glass

  • Mfr # 521109

  • Zoro # G422357499


product price:  $65.69
/ea

Key Features

Color
Wine
Overall Height
8.13 in
Application Type
Yes
Overall Depth
3.5 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
521109
Zoro #
G422357499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8.13 in
Overall Depth
3.5 in
Overall Width
3.5 in

Details

Item
Barware and Drinkware
Color
Wine
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed

Description

From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear and blue swirl acrylic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this swirl pattern. The textured surface gives this a unique and dimensional feel. Every drink deserves the perfect glass, and so do you. 8.13-inch H x 3.5-inch W x 3.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.