Set of Four Clear and Green Palm Tree Acrylic Highball Glasses

  • Mfr # 521160

  • Zoro # G422371471


product price:  $65.69
/ea

Key Features

Overall Width
4.88 in
Overall Depth
4.88 in
Assembly Required
No Assembly Needed
Application Type
Yes
Overall Height
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521160
Zoro #
G422371471
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.88 in
Overall Depth
4.88 in
Overall Height
6.38 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Barware and Drinkware
Material
Acrylic

Description

Indulge in your preferred drinks with this set of four clear and green palm tree acrylic highball glasses. Great for cocktails, but also ideal for everyday drinks including water. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching palm tree design. Every drink deserves the perfect glass, and so do you. 6.38-inch H x 4.88-inch W x 4.88-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.