
Set of Four Clear and Green Palm Tree Acrylic Stemmed All Purpose Wine Glasses
Mfr # 521116
Zoro # G922352338
product price:Â $62.99
/eaKey Features
Overall Depth
3.63 in
Application Type
Yes
Overall Width
3.63 in
Assembly Required
No Assembly Needed
Color
Wine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521116
Zoro #
G922352338
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
3.63 in
Overall Width
3.63 in
Overall Height
8 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Color
Wine
Material
Acrylic
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four green palm tree acrylic stemmed all purpose wine glasses. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or poolside with this tropical palm tree and bamboo pattern. The textured surface gives this a unique and dimensional feel. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8-inch H x 3.63-inch W x 3.63-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.