
Set of Four Clear and Rainbow Acrylic Highball Glasses
Mfr # 521162
Zoro # G122366197
product price:Â $65.69
/eaKey Features
Overall Depth
3.35 in
Overall Height
5.9 in
Overall Width
3.35 in
Material
Acrylic
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521162
Zoro #
G122366197
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.35 in
Overall Height
5.9 in
Overall Width
3.35 in
Details
Material
Acrylic
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Description
This set of four rainbow acrylic highball glasses is a valuable and frequently used addition to any drinkware collection. Great for cocktails, but also ideal for everyday drinks including water. Imbibe in style with this good looking and eye-catching clear with pop of rainbow iridescent design. A great option for drinking both indoors and outdoors. Every drink deserves the perfect glass, and so do you. 5.9-inch H x 3.35-inch W x 3.35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.