Set of Four Clear and Rainbow Geometric Acrylic Highball Glasses

  • Mfr # 521173

  • Zoro # G122347356


product price:  $59.19
/ea

Key Features

Overall Depth
3.5 in
Assembly Required
No Assembly Needed
Overall Width
3.5 in
Application Type
Yes
Overall Height
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521173
Zoro #
G122347356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.5 in
Overall Width
3.5 in
Overall Height
5.38 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Barware and Drinkware
Material
Acrylic

Description

Indulge in your preferred drinks with this set of four clear and rainbow geometric acrylic highball glasses. Great for cocktails, but also ideal for everyday drinks including water. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of drinkware is a must-have. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching prismatic, geometric design infused with a touch of rainbow coloring. The texture on this surface not only looks great but feels cool in your hand. Every drink deserves the perfect glass, and so do you. 5.38-inch H x 3.5-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.