Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four Clear Diamond Acrylic Stemless Whiskey Glasses

  • Mfr # 521146

  • Zoro # G722356802


product price: $57.29
/ea

Key Features

Application Type
Yes
Overall Depth
3.38 in
Assembly Required
No Assembly Needed
Material
Acrylic
Overall Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521146
Zoro #
G722356802
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.38 in
Overall Width
3.38 in
Overall Height
4.25 in

Details

Item
Barware and Drinkware
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Acrylic

Description

The set of four clear diamond acrylic stemless whiskey glasses is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking diamond pattern. The texture on this surface not only looks great but feels cool in your hand. Sipping from the right glass can make the difference between a drink and an amazing experience. 4.25-inch H x 3.38-inch W x 3.38-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.