
Set of Four Clear Dimpled Tritan Plastic Stemless All Purpose Tumbler Wine Glasses (Discontinued)
- Mfr # 521139
- Zoro # G122365862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521139
Zoro #
G122365862
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.38 in
Overall Depth
2.63 in
Overall Width
2.63 in
Details
Item
Barware and Drinkware
Color
Wine
Material
Tritan Plastic
Application Type
Yes
Assembly Required
No Assembly Needed
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear dimpled tritan plastic stemless all purpose tumbler wine glasses. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Add an air of casual elegance with the fresh and modern design of a stemless glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this dimpled pattern. The textured surface gives this a unique and dimensional feel. Sipping from the right glass can make the difference between a drink and an amazing experience. 4.38-inch H x 2.63-inch W x 2.63-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.