Set of Four Clear Galvanized Metal and Glass Decorative Bottle Tabletop Sculpture, 4PK

  • Mfr # 488180

  • Zoro # G422885275


product price:  $56.99
/pk 4, $14.25/ea

Key Features

Pieces per Set
4
LED Lighting
No
Material
Galvanized Metal, Glass
Depth
5.75 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488180
Zoro #
G422885275
UPC #
-
Country of Origin
China

Dimensions

Depth
5.75 in
Length
8 in
Width
5.75 in

Details

Pieces per Set
4
LED Lighting
No
Material
Galvanized Metal, Glass
Item
Sculptures
Construction Method
Handmade
Subject
No Subject
Occasion
No Holiday
Commercial Use
Yes
Sculpture Type
Decorative Bottle
Color
Clear
Plays Music
No
Assembly Required
No
Hand Painted
No

Description

Unique and decorative, this set of four clear galvanized metal and glass decorative bottle tabletop sculpture will leave a lasting impression. This clear colored piece is made from high grade galvanized metal and glass. It's a perfect addition for those who love an up-to-the-minute look and feel. 8-inch h x 5.75-inch w x 5.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.