Set of Four Clear Mouth Blown Crystal Highball Glasses
- Mfr # 375904
- Zoro # G823438773
product price:Â
$
99.99
/ea
Key Features
Set Size
4
Stackable
No
Texture
None or Smooth
Overall Width
2.75 in
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375904
- Zoro #
- G823438773
- UPC #
- -
- Country of Origin
- China
- Stackable
- No
- Texture
- None or Smooth
- Construction Method
- Handmade
- Insulation Type
- Not Insulated
- Material
- Lead Free Crystal
- Commercial Use
- No
- Item
- Barware and Drinkware
- Capacity
- 13 oz
- Finish
- Unfinished
- Pattern
- No Pattern and Not Solid Color
- Style
- Transitional
- Barware Type
- Highball Glass
- Color
- Clear
- Design Method
- No Design
- Rim Color
- Clear
- Set Type
- Glassware Set
- Stemmed
- No
- Chip Resistant
- No
Dimensions
- Set Size
- 4
- Overall Width
- 2.75 in
- Overall Depth
- 2.75 in
- Overall Length
- 6.5 in
Description
The set of four clear mouth blown crystal highball glasses elevates your drinkware collection with exquisite craftsmanship. Each glass is mouthblown, ensuring a unique touch that enhances your sipping experience. Crafted from lead-free crystal, these glasses are the epitome of sophistication. The seamless design provides a comfortable grip while showcasing the beauty of your beverages. This glassware set includes four highball glasses, ideal for entertaining guests or enjoying a quiet evening at home. Add elegance to your gatherings and toast to memorable moments with this stunning set that embodies both form and function. 6.50-inch h x 2.75-inch w x 2.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.