
Set of Four Clear Paisley Acrylic Stemless Highball Glass
Mfr # 521168
Zoro # G522374853
product price:Â $55.39
/eaKey Features
Assembly Required
No Assembly Needed
Application Type
Yes
Overall Height
6 in
Overall Width
3.38 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521168
Zoro #
G522374853
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6 in
Overall Width
3.38 in
Overall Depth
3.38 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Acrylic
Item
Barware and Drinkware
Description
Indulge in your preferred drinks with this set of four clear paisley acrylic stemless highball glass . Great for cocktails, but also ideal for everyday drinks including water. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking paisley pattern. The textured surface gives this a unique and dimensional feel. Every drink deserves the perfect glass, and so do you. 6-inch H x 3.38-inch W x 3.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.