Set of Four Clear Paisley Acrylic Stemless Whiskey Glass

  • Mfr # 521149

  • Zoro # G422363209


product price: $57.29
/ea

Key Features

Overall Depth
3.38 in
Overall Height
4.25 in
Assembly Required
No Assembly Needed
Application Type
Yes
Overall Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521149
Zoro #
G422363209
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.38 in
Overall Height
4.25 in
Overall Width
3.38 in

Details

Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Application Type
Yes
Material
Acrylic

Description

The set of four clear paisley acrylic stemless whiskey glass is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this paisley pattern. The textured surface gives this a unique and dimensional feel. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 4.25-inch H x 3.38-inch W x 3.38-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.