Set of Four Clear Swirl Acrylic Stemmed All Purpose Wine Glass

  • Mfr # 521110

  • Zoro # G222371473


product price:  $65.69
/ea

Key Features

Overall Height
8.13 in
Color
Wine
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521110
Zoro #
G222371473
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8.13 in
Overall Depth
3.5 in
Overall Width
3.5 in

Details

Color
Wine
Item
Barware and Drinkware
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Acrylic

Description

From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear swirl acrylic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this swirl pattern. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8.13-inch H x 3.5-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.