Set of Four Clear Tritan Plastic Balloon or Round Bowl Stemless All Purpose Wine Glass

  • Mfr # 521125

  • Zoro # G022347944


product price:  $65.69
/ea

Key Features

Color
Wine
Overall Height
4-1/4 in
Application Type
Yes
Overall Depth
2.88 in
Overall Width
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521125
Zoro #
G022347944
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4-1/4 in
Overall Depth
2.88 in
Overall Width
2.88 in

Details

Item
Barware and Drinkware
Color
Wine
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Tritan Plastic

Description

Add the set of four clear tritan plastic balloon or round bowl stemless all purpose wine glass to your drinkware collection for a great all-purpose option. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Add an air of casual elegance with the fresh and modern design of a stemless glass. The addition of a machine embossed design gives this glass special character and dimension. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 4.25-inch H x 2.88-inch W x 2.88-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.