Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four Clear Tritan Plastic Highball Glasses

  • Mfr # 521164

  • Zoro # G722351104


product price: $67.79
/ea

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Material
Tritan Plastic
Overall Height
5.9 in
Overall Depth
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521164
Zoro #
G722351104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.9 in
Overall Depth
3.35 in
Overall Width
3.35 in

Details

Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Application Type
Yes
Material
Tritan Plastic

Description

This set of four clear tritan plastic highball glasses is a valuable and frequently used addition to any drinkware collection. Great for cocktails, but also ideal for everyday drinks including water. Elevate any occasion with a set of stunning drinkware that is as functional as it is beautiful. Imbibe in style with this good looking and eye-catching no pattern and not solid color design. Simplicity at its finest, this smooth surface is refined without texture. Sipping from the right glass can make the difference between a drink and an amazing experience. 5.9-inch H x 3.35-inch W x 3.35-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.