
Set of Four Clear Tritan Plastic Stemless All Purpose Tumbler Wine Glasses
Mfr # 521134
Zoro # G522350840
product price:Â $69.89
/eaKey Features
Overall Depth
3 in
Assembly Required
No Assembly Needed
Overall Height
4.69 in
Overall Width
3 in
Material
Tritan Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521134
Zoro #
G522350840
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3 in
Overall Height
4.69 in
Overall Width
3 in
Details
Item
Barware and Drinkware
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Application Type
Yes
Color
Wine
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four clear tritan plastic stemless all purpose tumbler / wine glasses. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Add an air of casual elegance with the fresh and modern design of a stemless glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. The smooth non-texture of this surface will feel elegant and sleek in your hand. Every drink deserves the perfect glass, and so do you. 4.69-inch H x 3-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.