Set of Four Clear Tritan Plastic Stemless All Purpose Wine Glasses

  • Mfr # 521126

  • Zoro # G122369068


product price: $69.89
/ea

Key Features

Overall Depth
2.88 in
Application Type
Yes
Material
Tritan Plastic
Assembly Required
No Assembly Needed
Overall Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521126
Zoro #
G122369068
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2.88 in
Overall Height
4.75 in
Overall Width
2.88 in

Details

Item
Barware and Drinkware
Application Type
Yes
Material
Tritan Plastic
Assembly Required
No Assembly Needed
Color
Wine

Description

Indulge in your favorite wines, cocktails, or other beverages with this set of four clear tritan plastic stemless all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Add an air of casual elegance with the fresh and modern design of a stemless glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 4.75-inch H x 2.88-inch W x 2.88-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.