Set of Four Clear Tritan Plastic Stemless Whiskey Glass

  • Mfr # 521159

  • Zoro # G622350290


product price: $57.29
/ea

Key Features

Application Type
Yes
Overall Depth
3.5 in
Overall Width
3.5 in
Assembly Required
No Assembly Needed
Overall Height
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521159
Zoro #
G622350290
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.5 in
Overall Width
3.5 in
Overall Height
3.93 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Tritan Plastic

Description

The set of four clear tritan plastic stemless whiskey glass is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this no pattern and not solid color pattern. Simplicity at its finest, this smooth surface is refined without texture. Sipping from the right glass can make the difference between a drink and an amazing experience. 3.93-inch H x 3.5-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.