
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass
Mfr # 521121
Zoro # G122369945
product price: $53.49
/eaKey Features
Overall Depth
3.35 in
Overall Height
6.9 in
Overall Width
3.35 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521121
Zoro #
G122369945
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.35 in
Overall Height
6.9 in
Overall Width
3.35 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Barware and Drinkware
Material
Tritan Plastic
Color
Wine
Description
Add the set of four clear tritan plastic stemmed all purpose wine glass to your drinkware collection for a great all-purpose option. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The graceful stem adds an air of sophistication to your favorite beverage. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 6.9-inch H x 3.35-inch W x 3.35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.