Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass

  • Mfr # 521124

  • Zoro # G722356567


product price: $69.89
/ea

Key Features

Application Type
Yes
Overall Width
3 in
Material
Tritan Plastic
Assembly Required
No Assembly Needed
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521124
Zoro #
G722356567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 in
Overall Depth
3 in
Overall Height
8 in

Details

Application Type
Yes
Material
Tritan Plastic
Item
Barware and Drinkware
Assembly Required
No Assembly Needed
Color
Wine

Description

Add the set of four clear tritan plastic stemmed all purpose wine glass to your drinkware collection for a great all-purpose option. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The graceful stem adds an air of sophistication to your favorite beverage. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Simplicity at its finest, this smooth surface is refined without texture. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8-inch H x 3-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.