
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass
Mfr # 521131
Zoro # G822361560
product price:Â $62.99
/eaKey Features
Overall Height
8.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Depth
2.5 in
Material
Tritan Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521131
Zoro #
G822361560
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
8.75 in
Overall Depth
2.5 in
Overall Width
2.5 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Color
Wine
Item
Barware and Drinkware
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear tritan plastic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Simplicity at its finest, this smooth surface is refined without texture. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8.75-inch H x 2.5-inch W x 2.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.