Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass

  • Mfr # 521132

  • Zoro # G322373582


product price: $57.29
/ea

Key Features

Color
Wine
Overall Width
3 in
Application Type
Yes
Material
Tritan Plastic
Overall Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521132
Zoro #
G322373582
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 in
Overall Height
3.75 in
Overall Depth
3 in

Details

Color
Wine
Application Type
Yes
Material
Tritan Plastic
Item
Barware and Drinkware
Assembly Required
No Assembly Needed

Description

Indulge in your favorite wines, cocktails, or other beverages with this set of four clear tritan plastic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The graceful stem adds an air of sophistication to your favorite beverage. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Imbibe in style with this good looking and eye-catching no pattern and not solid color design. The smooth non-texture of this surface will feel elegant and sleek in your hand. Every drink deserves the perfect glass, and so do you. 3.75-inch H x 3-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.