
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass
Mfr # 521135
Zoro # G122366333
product price:Â $65.69
/eaKey Features
Application Type
Yes
Overall Depth
2.63 in
Overall Width
2.63 in
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521135
Zoro #
G122366333
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.63 in
Overall Width
2.63 in
Overall Height
7.88 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Tritan Plastic
Color
Wine
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four clear tritan plastic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The graceful stem adds an air of sophistication to your favorite beverage. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this no pattern and not solid color pattern. Simplicity at its finest, this smooth surface is refined without texture. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 7.88-inch H x 2.63-inch W x 2.63-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.