
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass
Mfr # 521136
Zoro # G422341535
product price:Â $69.89
/eaKey Features
Overall Depth
2.88 in
Overall Height
8.88 in
Overall Width
2.88 in
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521136
Zoro #
G422341535
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.88 in
Overall Height
8.88 in
Overall Width
2.88 in
Details
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Item
Barware and Drinkware
Application Type
Yes
Color
Wine
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear tritan plastic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. The textured surface gives this a unique and dimensional feel. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8.88-inch H x 2.88-inch W x 2.88-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.