
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glasses
Mfr # 521127
Zoro # G022342581
product price: $59.19
/eaKey Features
Overall Depth
2.5 in
Application Type
Yes
Overall Height
7.88 in
Overall Width
2.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521127
Zoro #
G022342581
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.5 in
Overall Height
7.88 in
Overall Width
2.5 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Item
Barware and Drinkware
Color
Wine
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear tritan plastic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 7.88-inch H x 2.5-inch W x 2.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.