
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glasses
Mfr # 521128
Zoro # G822371200
product price: $69.89
/eaKey Features
Overall Depth
2.75 in
Overall Width
2.75 in
Overall Height
8.38 in
Color
Wine
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521128
Zoro #
G822371200
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.75 in
Overall Width
2.75 in
Overall Height
8.38 in
Details
Item
Barware and Drinkware
Color
Wine
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear tritan plastic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. The addition of a machine embossed design gives this glass special character and dimension. The smooth non-texture of this surface will feel elegant and sleek in your hand. Sipping from the right glass can make the difference between a drink and an amazing experience. 8.38-inch H x 2.75-inch W x 2.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.