
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glasses
Mfr # 521129
Zoro # G722356796
product price: $62.99
/eaKey Features
Overall Depth
2.81 in
Overall Width
2.81 in
Material
Tritan Plastic
Color
Wine
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521129
Zoro #
G722356796
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.81 in
Overall Width
2.81 in
Overall Height
7.88 in
Details
Material
Tritan Plastic
Item
Barware and Drinkware
Color
Wine
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four clear tritan plastic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 7.88-inch H x 2.81-inch W x 2.81-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.