Zoro Homepage

Set of Four Clear Tritan Plastic Stemmed Flutes

  • Mfr # 521145

  • Zoro # G922361712


product price: $61.49
/ea

Key Features

Overall Depth
1.96 in
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Height
8.46 in
Overall Width
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521145
Zoro #
G922361712
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.96 in
Overall Height
8.46 in
Overall Width
1.96 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Tritan Plastic

Description

Get ready to enjoy your favorite bubbly in style with this fine set of four clear tritan plastic stemmed flutes. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. The graceful stem adds an air of sophistication to your favorite beverage. The addition of a machine embossed design gives this glass special character and dimension. The smooth non-texture of this surface will feel elegant and sleek in your hand. Every drink deserves the perfect glass, and so do you. 8.46-inch H x 1.96-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.