Set Of Four Coastal I Silver Framed Print Wall Art, 4PK

  • Mfr # 525097

  • Zoro # G022892994


product price: $649.99
/pk 4, $162.50/ea
Free Shipping & Returns

Key Features

Subject Pattern
Marine Animals
Number of Pieces Included
4
LED/Illuminated
No
Art Type
Print
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525097
Zoro #
G022892994
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
19 in
Depth
1 in

Details

Subject Pattern
Marine Animals
Number of Pieces Included
4
LED/Illuminated
No
Art Type
Print
Item
Wall Art
Color
Blue
Commercial Use
Yes
Set Type
Single Piece Item
Subject
Nautical & Beach
Shape
Square
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Material
Paper
Primary Art Material
Paper

Description

The set of four coastal i silver framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 19-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.