Shop HOMEROOTS
See all product information
Create Account
Set Of Four Coastal Sea Creatures White Framed Print Wall Art, 4PK
Mfr # 527015
Zoro # G122892887
product price:Â $488.99
/pk 4, $122.25/ea
Free Shipping & Returns
Key Features
Width
18 in
Material
Paper
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527015
- Zoro #
- G122892887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 18 in
- Depth
- 2 in
Details
- Material
- Paper
- Art Type
- Assembly Required
- No Assembly Needed
- Shape
- Square
- Subject Pattern
- Marine Animals
- Item
- Wall Art
- Color
- Blue
- Number of Pieces Included
- 4
- Subject
- Animals
- Commercial Use
- Yes
- Wall Mounting Hardware Included
- Yes
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Set Type
- Single Piece Item
Description
Add an air of fashion to your room and rejuvenate the space with this set of four coastal sea creatures white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch h x 18-inch w x 2-inch d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.