Set Of Four Color Studies Black Framed Print Wall Art, 4PK

  • Mfr # 526956

  • Zoro # G122892962


product price: $620.99
/pk 4, $155.25/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Material
Paper
Primary Art Material
Paper
Length
25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526956
Zoro #
G122892962
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Width
21 in
Depth
1 in

Details

Set Type
Single Piece Item
Material
Paper
Primary Art Material
Paper
Item
Wall Art
Shape
Rectangle
Color
Beige
Art Type
Print
Commercial Use
Yes
LED/Illuminated
No
Subject
Abstract
Number of Pieces Included
4
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed

Description

The set of four color studies black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch h x 21-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.