
Set Of Four Colorful Bird A S/4 Gold Framed Print Wall Art, 4PK
Mfr # 521461
Zoro # G222892640
product price:Â $380.99
/pk 4, $95.25/ea
Free Shipping & Returns
Key Features
Length
18 in
Wall Mounting Hardware Included
Yes
Width
18 in
Set Type
Single Piece Item
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521461
Zoro #
G222892640
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Depth
1 in
Details
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Color
Green
Subject
Animals
Shape
Square
Primary Art Material
Paper
Item
Wall Art
Commercial Use
Yes
Material
Single matted
LED/Illuminated
No
Subject Pattern
Parrot
Assembly Required
No Assembly Needed
Number of Pieces Included
4
Art Type
Print
Description
The set of four colorful bird a s/4 gold framed print wall art is the perfect decorative accessory for your home. Known for their striking coloring, this parrot inspired artwork will be a great addition to your space. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.