Set Of Four Colorful Bird B S/4 Gold Framed Print Wall Art, 4PK

  • Mfr # 521462

  • Zoro # G222894446


product price:  $380.99
/pk 4, $95.25/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
4
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Width
18 in
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521462
Zoro #
G222894446
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Depth
1 in

Details

Item
Wall Art
Number of Pieces Included
4
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
LED/Illuminated
No
Primary Art Material
Paper
Shape
Square
Assembly Required
No Assembly Needed
Subject Pattern
Parrot
Commercial Use
Yes
Material
Single matted
Color
Green
Subject
Animals
Art Type
Print

Description

Bring some sizzle to your space with this eye-catching set of four colorful bird b s/4 gold framed print wall art. This pretty parrot inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 18-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.