Set of Four Coral Crystal Narrow Stemmed Champagne Flutes
- Mfr # 485152
- Zoro # G323440405
product price:Â
$
75.35
/ea
Key Features
Finish
Unfinished
Commercial Use
No
Barware Type
Flute
Rim Color
Clear
Set Type
Glassware Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485152
- Zoro #
- G323440405
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Width
- 2.6 in
- Set Size
- 4
- Overall Depth
- 2.6 in
- Overall Length
- 9.6 in
Details
- Finish
- Unfinished
- Commercial Use
- No
- Barware Type
- Flute
- Rim Color
- Clear
- Set Type
- Glassware Set
- Stemmed
- Yes
- Design Method
- No Design
- Texture
- None or Smooth
- Material
- Lead Free Crystal
- Capacity
- 7
- Insulation Type
- Not Insulated
- Pattern
- Solid Color
- Stackable
- No
- Item
- Barware and Drinkware
- Construction Method
- SemiHandmade
- Color
- Coral
- Shape
- Narrowing Bowl
- Chip Resistant
- No
Description
Get ready to enjoy your favorite bubbly in style with this fine set of four coral crystal narrow shape stemmed flutes. This glassware set is a perfect addition to any bar or drinkware collection. From champagne to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. Bring a pop of personality to your kitchen or dining room with these pretty coral translucent glasses. Simplicity at its finest, this smooth surface is refined without texture. Sipping from the right glass can make the difference between a drink and an amazing experience. 9.6-inch H x 2.6-inch W x 2.6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.