Set Of Four Coral Silver Framed Print Wall Art, 4PK

  • Mfr # 416718

  • Zoro # G922892223


product price: $363.99
/pk 4, $91.00/ea
Free Shipping & Returns

Key Features

Set Type
Wall Art Set
Art Type
Print
LED/Illuminated
No
Color
Blue
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416718
Zoro #
G922892223
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Length
14 in
Depth
1 in

Details

Set Type
Wall Art Set
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Color
Blue
Assembly Required
No Assembly Needed
Material
Paper, Cardboard, Wood, Glass
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Subject
Nautical & Beach
Shape
Rectangle
Number of Pieces Included
4

Description

Unique and decorative, this set of four coral silver framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 11-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.