Set Of Four Country Bathroom White Framed Print Bathroom Wall Art, 4PK
- Mfr # 415720
- Zoro # G322889854
product price:Â
$
215.99
/pk of 4, $54.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415720
- Zoro #
- G322889854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Depth
- 1 in
- Length
- 14 in
Details
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Art Type
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Subject
- Bath & Laundry
- Color
- Red, Orange, Cream
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Material
- Paper/Wood
- Number of Pieces Included
- 4
Description
Bring some sizzle to your space with this eye-catching set of four country bathroom white framed print bathroom wall art. This set is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper the prints are a trendy and fashionable way to dress your bathroom walls.14-inch H x 17-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.