
Set Of Four Country Bathroom White Framed Print Bathroom Wall Art, 4PK
Mfr # 415731
Zoro # G122894447
product price:Â $177.99
/pk 4, $44.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Assembly Required
No Assembly Needed
Color
Brown
Length
14 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415731
Zoro #
G122894447
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
1 in
Width
17 in
Details
Art Type
Print
Assembly Required
No Assembly Needed
Color
Brown
LED/Illuminated
No
Shape
Rectangle
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Number of Pieces Included
4
Material
Paper/Wood
Subject
Bath & Laundry
Set Type
Gallery Wall Art Set
Item
Wall Art
Description
This set of four bathroom collection white framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 17-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.