
Set of Four Cream Dolomite 3 Ounce Round Pot Planters, 4PK
Mfr # 517965
Zoro # G522892678
product price:Â $50.49
/pk 4, $12.62/eaKey Features
Height
5.25 in
Material
Dolomite
Purposeful Distressing Type
No Distressing
Capacity
3.32468 lb
Planter Type
Pot Planter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517965
Zoro #
G522892678
UPC #
-
Country of Origin
China
Dimensions
Height
5.25 in
Length
4.75 in
Interior Height
5.25
Width
4.75 in
Details
Material
Dolomite
Purposeful Distressing Type
No Distressing
Capacity
3.32468 lb
Planter Type
Pot Planter
Includes
4 Planters
For Use In
Living Room
Natural Variation Type
No Natural Variation
With Wheels
No
Item
Indoor Planters
Drainage Holes
No
Color
Cream
Assembly Required
No
Pattern
Dotted
Self Watering
No
Style
Rustic
Commercial Use
No
Shape
Round
Description
Elevate your indoor greenery with this set of four dolomite round pot planters. Each pot is crafted from durable dolomite material in a rustic brown and black color combination, adding a touch of sophistication to your decor. The round shape of these planters provides a classic look that complements any room. With a generous capacity of 3.32468 ounces, you can showcase a variety of plants or succulents in each planter, bringing a natural element to your space. Perfect for adding botanical charm to your living room, bedroom, or office, these planters are a stylish and functional choice for any plant enthusiast. 5.25-inch H x 4.75-inch W x 4.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.